![uns12x12ss188](/images/no-image-en.png)
UBS INDUSTRIES 1/2 inch 12 ft UBS INDUSTRIES Redi Rod, Stainless Steel
Specifications
Brand Name | Unistrut | Item Name | Redi Rod |
Thread Size | 1/2 in | Overall Length | 12 ft |
Material | Stainless Steel | Grade | 18-8 |
Packages
1 - UNIT - 1 |
Brand Name | Unistrut | Item Name | Redi Rod |
Thread Size | 1/2 in | Overall Length | 12 ft |
Material | Stainless Steel | Grade | 18-8 |
1 - UNIT - 1 |