Abbotsford
abbe14514egc

ABB 1/4 inch Superstrut Standard Hex Nut, Electro-Galvanized Steel

Price $0.1048 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E145-1/4EGC

Description

Standard hex nut features American standard thread, free fit class 2.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Hex Nut Thread Diameter 1/4 in
Material Steel Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated
Type Standard Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used
UPC 786210572161

Packages

100 - UNIT - (100)