
ABB ELECTRIFICATION CANADA INC E145-3/8EGC Superstrut® Hex Nut 3/8 in Silver Galvanized/Electro Galvanized
Description
Superstrut® standard hex nut manufactured from grade 2 mild steel and are case hardened, electro-galvanized finish. American standard thread, free fit class 2. Supplied with a plastic sleeve over the spring portion to prevent tangling inside the carton.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Hex Nut | Thread Diameter | 3/8 in |
Thread Type | UNC | Material | Steel |
Finish | Silver Galvanized/Electro Galvanized | Type | Standard |
Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used | UPC | 786210612256 |
Packages
100 - UNIT - (100) |