![burhen25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286760045.jpg?preset=medium)
HUBBELL 1/4-20 inch Burndy Nut Hex Durium, Bronze
Description
DURIUMâ„¢ hexagon nut made of silicon bronze. 1/4 inch, 20 thread size. It is non-magnetic and are made to American standard dimensions. American national coarse series threads #2 fit.
Specifications
Brand Name | Burndy | Sub Brand | Durium™ |
Item Name | Hex Nut | Thread Diameter | 1/4 in |
Thread Pitch | 20 | Thread Type | UNC |
Material | Silicon Bronze | Finish | Untreated |
Type | Regular, Non-Magnetic | System of Measurement | SAE |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) | 2000 - UNIT - 2000 |