![burhen31](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286394305.jpg?preset=medium)
HUBBELL HEN31 5/16 inch Burndy Nut Hex Durium, Bronze
Description
DURIUMâ„¢ hexagon nut made of silicon bronze. 5/16 inch, 18 thread size. It is non-magnetic and are made to American standard dimensions. American national coarse series threads #2 fit.
Specifications
Brand Name | Burndy | Sub Brand | Durium™ |
Item Name | Hex Nut | Thread Diameter | 5/16 in |
Thread Pitch | 18 | Thread Type | UNC |
Material | Silicon Bronze | Finish | Untreated |
Type | Regular, Non-Magnetic | System of Measurement | SAE |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 100 - UNIT - (100) | 250 - UNIT - 250 |