HUBBELL 3/8 inch Burndy Nut Hexagon Silicon, Bronze
Description
DURIUMâ„¢ hexagon nut made of silicon bronze. 3/8 inch, 16 thread size. It is non-magnetic and are made to American standard dimensions. American national coarse series threads #2 fit.
Specifications
Brand Name | Burndy | Sub Brand | Durium™ |
Item Name | Hex Nut | Thread Diameter | 3/8 in |
Thread Pitch | 16 | Thread Type | UNC |
Material | Silicon Bronze | Finish | Untreated |
Type | Regular, Non-Magnetic | System of Measurement | SAE |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 100 - UNIT - (100) | 2500 - UNIT - 2500 |