5/16"-18" Lilly Fasteners Hex Nut, Zinc
Description
Zinc hex nut. No.18.
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Nut |
Thread Diameter | 5/16 in | Thread Pitch | 18 |
Thread Type | UNC | Material | Zinc |
System of Measurement | SAE |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |