
PRIMESOURCE 10-32 inch Lilly Fasteners Hex Nut, Zinc
Description
Zinc hex nut. Made of steel. No.10-32 thread.
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Nut |
Thread Diameter | #10 | Thread Pitch | 32 |
Thread Type | UNF | Material | Steel |
System of Measurement | SAE |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |