
RACK-A-TIERS F12130 1/2-13 Hex Nut (100 Pieces/Pack)
Description
HEX NUTS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Nut | Thread Diameter | 1/2 in |
Thread Pitch | 13 | Width Across Flats | 0.5 in |
Height | 0.5 in | Grade | Grade 2 |
Material | Steel | Finish | Zinc Plated |
Type | Home Improvement & Commercial Supplies - Screws | System of Measurement | SAE |
Packaging Quantity | 100/Pack | UPC | 625912630161 |
Packages
1 - UNIT - 1 |