
RACK-A-TIERS F44834 #8-32 Hex Nut (100 Pieces/Pack)
Description
Hex Nuts
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Nut | Thread Diameter | #8 |
Thread Pitch | 32 | Thread Type | UNC |
Width Across Flats | 0.5 in | Height | 0.5 in |
Grade | Grade 2 | Material | Steel |
Finish | Zinc Plated | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Packaging Quantity | 100/Pack |
UPC | 059994448343 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |