![cspa10038egc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140753226.jpg?preset=medium)
ABB 3/8 inch Superstrut Electro-Galvanized Steel Spring Nut
Description
T&B A100-3/8EGC 3/8 SPRING CHNL NUT
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Nut with Regular Spring | Size | 3/8 in |
Thread Size | 3/8-16 | Material | Steel |
Color/Finish | Light Gray/Silver Galvanized/Electro Galvanized | Type | Threaded Products & Hardware (Series 100) |
Series/Model | 100 | Dimensions | 1.338 in W x 0.358 in H |
For Use With | A and C Series Channel and Inserts | Application | For use with A and C series channel and inserts. |
UPC | 786210564395 |
Packages
100 - UNIT = (100) | 4400 - UNIT = 4400 |