Abbotsford
cspac10012egc

ABB 1/2 inch Superstrut Heavy Duty Springless Nut

Price $7.6053 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AC100-1/2EGC

Description

AC100 springless heavy duty nut for all A, C, E and H Series channel and inserts.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Strut Springless Nut Size 1/2 in
Material Steel Color/Finish Galvanic/Electrolytic Zinc Plated
Type Heavy Duty, Square Application For All A, C, E and H Series Channel and Inserts
UPC 786210561820

Packages

1 - UNIT - 1 30 - UNIT = 30 100 - UNIT = (100) 750 - UNIT = 750