ABB 3/8 inch Superstrut Heavy Duty Springless Nut
Description
AC100 springless heavy duty nut for all A, C, E and H Series channel and inserts.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel Nut without Spring | Size | 3/8 in |
Material | Steel | Color/Finish | Silver/Electro Galvanized, Galvanic/Electrolytic Zinc Plated |
Type | Threaded Products and Hardware | For Use With | All A, C, E and H Series Channels and Inserts |
Application | For all A, C, E and H series channel and inserts. | UPC | 786210561837 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 100 - UNIT = (100) |