Abbotsford
ericrlss37eg

ERICO CRLSS37EG 3/8" CADDY Rod Lock Short Stem Strut Nut - Nylon

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:CRLSS37EG

Description

Allows for the quick creation, installation, and adjustment of multi-level trapeze assemblies. Installs in strut profiles without the need to insert fingers or tools into the strut. Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position. Integrated adjustment nut enables fine tuning the system height up or down. Lock nut can be finger tightened, locking the rod in place. Accommodates slight variances in rod-to-rod position of the trapeze. Can be used to prefabricate assemblies which can be quickly pushed onto previously installed threaded rods. Works with slightly damaged threads and minor burrs on the threaded rod.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Rod Lock Short Stem Strut Nut Type CADDY ROD LOCK Threaded Rod Mounting System
Thread Size 3/8 in Material Nylon
Color Black Finish Electrogalvanized
Application Used to Prefabricate Assemblies Which can be Quickly Pushed onto Previously Installed Threaded Rods UPC 782856841517

Packages

20 - UNIT - (20)