![ericrls37eg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141882781.jpg?preset=medium)
ERICO 3/8 inch CADDY ROD LOCK Channel Nut
Description
KEY FEATURES AND BENEFITS:• Provides fast universal attachment of threaded rod and hardware to standard strut profiles• Can be used to prefabricate assemblies which can be quickly pushed onto previously installed threaded rods• Works with slightly damaged threads and minor burrs on the threaded rod
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Channel Nut | Size | 3/8 in |
Material | Cast iron | Color/Finish | Electro Galvanized |
Type | Rod Lock | Standards | None |
Application | Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856649465 |
Packages
5 - UNIT - (5) | 100 - UNIT - 100 |