ERICO 1/2 inch CADDY Slick Nut, Threaded
Description
This 1/2" CADDY® Slick Nut, Threaded provides fast universal attachment of threaded rod and hardware to standard strut profiles.KEY FEATURES AND BENEFITS:• Material: Polyamide Spring Steel• Finish: CADDY ARMOUR• Hole Size (HS): 1/2"• Hole Type: Threaded• Height (H): 11/16"• Torque (TQ): 10 ft lb• Static Load 1 (F1): 600 lb• Static Load 2 (F2): 100 lb• Static Load 3 (F3): 250 lb
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Strut Nut with Spring | Thread Size | 1/2-13 |
Material | Spring Steel | Color/Finish | Caddy Armour |
Type | CADDY® SLICK NUT | Standards | None |
Application | For Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration | UPC | 782856416739 |
Packages
100 - UNIT - (100) |