![cspa10014egc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140753226.jpg?preset=medium)
ABB 1/4 inch Superstrut Regular Spring Nut
Description
Regular Spring Nut is square over 1/2 in. size
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Nut with Spring | Size | 1/4 in |
Material | Steel | Color/Finish | Light Gray/Silver Galvanized/Electro Galvanized |
Type | Square | For Use With | A and C Series Channel and Inserts |
Application | For all A and C Series channel and inserts | UPC | 786210562360 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 5600 - UNIT = 5600 |