UNISTRUT CANADA P1008 EG Unistrut Channel Nuts With Spring
Description
Nut for use with P1000 and P2000 channel with spring.
Specifications
Brand Name | Unistrut | Sub Brand | Metal Framing Components |
Item Name | Channel Nut with Spring | Size | 3/8 in |
Thread Size | 3/8-16 | Material | 1015 Carbon Steel |
Color/Finish | Electro Galvanized | Type | Channel Nut With Spring |
For Use With | 1-5/8 in P1000, P1100, P2000, P3000 Channel | Standards | ASTM B633 Type III SC1, ASTM A576 |
Application | For Use With 1-5/8 IN P1000, P1100, P2000, P3000 Channel | UPC | 786364100807 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |