
ERICO 1/4 inch CADDY Wing Nut for Twist Clips
Description
1/4" CADDY® Wing Nut for Twist Clips.KEY FEATURES AND BENEFITS:• Large diameter allows the use of knock-outs as mounting points• Combination wing nut and washer
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Wing Nut | Type | Wing Nut for Twist Clips |
Thread Size | 1/4-20 | Material | Steel |
Finish | Caddy Armour Coated | For Use With | Twist Clips |
Standards | None | Application | For Acoustical, Ceiling and Partitioning, Electrical |
UPC | 782856702009 |
Packages
100 - UNIT - (100) |