
ABB 1/4 inch Superstrut Flat Washer, Electro-Galvanized Steel
Description
Superstrut® constructed from electro-galvanized steel. For use with Superstrut® threaded rod and hex nut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Flat Washer | Type | Accessories |
Nominal Size | 1/4 in | Inside Diameter | 6.35 mm |
Material | Steel | Finish | Silver Galvanized/Electro Galvanized |
For Use With | Rigid/IMC Conduits | Application | For use with Superstrut threaded rod and hex nut |
UPC | 786210562223 |
Packages
100 - UNIT - (100) |