
ABB 1/2 inch Superstrut Flat Washer, Electro-Galvanized Steel
Description
Flat steel washer is to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. Available in electro galvanized steel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Flat Washer | Type | Threaded Products and Hardware |
Nominal Size | 1/2 in | Inside Diameter | 14.29 mm |
Outside Diameter | 50.8 mm | Thickness | 12.7 mm |
Material | Steel | Grade | C45 |
Finish | Silver Galvanized/Electro Galvanized | Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of The Full Strength of The Channels with Which They are Used |
UPC | 786210615509 |
Packages
50 - UNIT - (50) |