
ABB ELECTRIFICATION CANADA INC E147-1/2SS6 Superstrut® Flat Washer 1/2 in 316 Stainless Steel Silver Galvanized/Electro-Galvanized
Description
Superstrut® Flat washer made of stainless steel. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Flat Washer | Type | Threaded Products and Hardware |
Nominal Size | 1/2 in | Inside Diameter | 1/2 in |
Material | 316 Stainless Steel | System of Measurement | SAE |
Finish | Silver Galvanized/Electro-Galvanized | Packaging Quantity | 50/Pack, 500/Case |
Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are used | UPC | 616013106044 |
Packages
50 - UNIT - (50) |