
ABB ELECTRIFICATION CANADA INC E147-3/8EGC Superstrut® Flat Washer 3/8 in Steel Silver Galvanized/Electro Galvanized
Description
Superstrut® constructed from electro-galvanized steel. For use with Superstrut® threaded rod and hex nut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Flat Washer | Type | Accessories |
Nominal Size | 3/8 in | Inside Diameter | 9.525 mm |
Material | Steel | Finish | Silver Galvanized/Electro Galvanized |
For Use With | Superstrut Threaded Rod and Hex Nut | Application | For use with Superstrut threaded rod and hex nut |
UPC | 786210622293 |
Packages
100 - UNIT - (100) |