
H.PAULIN #6 Bolt Size Flat Washer Strip Steel
Description
S.A.E. Steel washer are made from strip steel. Bright, smooth, flat surfaces and highly polished. Free from burrs.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Flat Washer | Nominal Size | #6 |
Inside Diameter | 5/32 in | Outside Diameter | 3/8 in |
Thickness | 3/64 in | Material | Steel |
Series | 154 | System of Measurement | Imperial |
Finish | Zinc Plated | Packaging Quantity | 100/Pack |
Standards | SAE Approved | UPC | 771878317919 |
Packages
100 - UNIT - (100) |