Abbotsford
pau50552181

H PAULIN CO LTD 5055-2181 Papco® Flat Washer 3/8 in 18-8 Stainless Steel

Price $0.0614 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:H PAULIN CO LTD
Manufacturer #:5055-2181

Description

18.8 Stainless steel flat washer.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Flat Washer Nominal Size 3/8 in
Inside Diameter 25/64 in Outside Diameter 7/8 in
Thickness 0.062 in Material 18-8 Stainless Steel
Series 5055 System of Measurement Imperial
Packaging Quantity 100/Pack UPC 771878036063

Packages

100 - UNIT - (100)