
RACK-A-TIERS F3800FW 3/8-inch Zinc Plated Zinc Washer (100 Pieces/Pack)
Description
Flat Washer
Specifications
Brand Name | Rack-A-Tiers | Item Name | Flat Washer |
Nominal Size | 3/8 in | Inside Diameter | 7/16 in |
Outside Diameter | 1 in | Material | Steel |
Finish | Zinc Plated | Packaging Quantity | 100/Jar |
Standards | USS Specified | UPC | 625912630246 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |