
ABB ELECTRIFICATION CANADA INC E148-3/8EGC Superstrut® Lock Washer 3/8 in Steel Electro Galvanized
Description
Superstrut® lock washer constructed from electro galvanized steel. To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Lock Washer | Type | Threaded Products and Hardware |
Nominal Size | 3/8 in | Inside Diameter | 3/8 in |
Material | Steel | Series | E148 |
System of Measurement | Imperial | Finish | Electro Galvanized |
Color | Silver | Packaging Quantity | 100/Pack |
Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with which They are Used | UPC | 786210562797 |
Packages
100 - UNIT - (100) |