
ABB ELECTRIFICATION CANADA INC E148-3/8SS6 Superstrut® Lock Washer 3/8 in Stainless Steel Electro-Galvanized
Description
Superstrut® Lock washer made of stainless steel. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Lock Washer | Type | Threaded Products & Hardware (Series 100) |
Nominal Size | 3/8 in | Material | Stainless Steel |
Finish | Electro-Galvanized | Packaging Quantity | 100/Pack |
For Use With | Channel and Channel Fittings | Application | For use with channel and channel fittings |
UPC | 616013106501 |
Packages
100 - UNIT - (100) |