ABB 3/8 inch Color-Keyed Belleville Compression Washer
Description
Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Spring Washer | Type | Belleville Washer |
Nominal Size | 3/8 in | Inside Diameter | 9.5 mm |
Outside Diameter | 23.9 mm | Thickness | 2 mm |
Material | Steel | Finish | Zinc Chromate |
Application | For Tight, Secure Bus-Bar Connections | UPC | 786210608020 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 2310 - UNIT = 231000 |