
ABB AB241-1/2HDGC 1 Hole 1-5/8 inch Ocal Flat Hot Dipped Galvanized Steel Square Washer
Description
Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Square Washer | Type | Fittings and Brackets |
Nominal Size | 1/2 in | Overall Height | 1-1/2 in |
Overall Width | 1-1/2 in | Material | Steel |
Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 Gauge Channel |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210562049 |
Packages
100 - UNIT = (100) |