![cspc78134b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140755577.jpg?preset=medium)
ABB 3/4 inch SUPERSTRUT Steel Washer Plate, Black
Description
SUPERSTRUT® Square washer used for beam applications.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Square Washer | Type | Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Nominal Size | 13/16 in | Overall Width | 3 in |
Material | Steel | Finish | Black |
Packaging Quantity | 50/Pack | Application | For Beam Applications |
UPC | 616013063125 |
Packages
1 - UNIT - 1 |