Abbotsford
abbe14812egc

ABB 1/2 inch Superstrut Lock Washer, Electro-Galvanized Steel

Price $0.2104 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E148-1/2EGC

Description

Lock washer made of electro galvanized stainless steel provides resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Type Threaded Products and Hardware Inside Diameter 1/2 in
Material Steel,Steel Finish Electro-Galvanized,Silver Galvanized
Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. UPC 786210645186

Packages

100 - UNIT - (100)