
PRIMESOURCE 3/8 inch x 1-9/16 inch 50/Pack Lilly Fasteners Anchor Drop In Steel
Description
3/8 inch Drop-In Anchor. Drop-in anchors are internally threaded deformation controlled expansion anchors with a preassembled expander plug, suitable for flush mount applications in solid base materials. The anchor is set by driving the expansion plug towards the bottom of the anchor using the setting tool. Drop-in anchors are also available in coil-threaded versions for 1/2 and 3/4 inch coil threaded rod.
Specifications
Brand Name | Primesource Building Products | Item Name | Anchor Setting Tool |
Type | Drop-In | Size | 3/8 x 1-9/16 in |
Material | Steel | For Use With | Drop-In Anchor |
Application | For Flush Mount Applications |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |