![undfsrm12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/121998596.jpg?preset=medium)
UNDERGROUND DEVICES FSRM-12 1/2-13 Drop-In Anchor, Stainless Steel
Description
1/2-13 Drop-In Anchor, Stainless Steel.
Specifications
Brand Name | Underground Devices | Item Name | Drop-In Anchor |
Diameter | 1/2 in | Thread Size | 1/2-13 |
Overall Length | 2 in | Material | 303 Stainless Steel |
Thread Type | UNC | Application | For Saddle Rack |
Packages
1 - UNIT - 1 | 40 - Unit -(40) |