![lilzn18078](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987030.jpg?preset=medium)
PRIMESOURCE 3/16x7/8 inch Lilly Fasteners Anchor Nail on Pin Driver
Description
Nailon™ Mushroom head pin drive anchor. Made of zinc (body). 3/16 inch drill bit diameter. 3/4 inch embedded depth. Suitable for light-duty applications under static loads. It is not designed for overhead applications and are not recommended for eccentric tension (prying) loading. Zinc Nailon anchor is available with carbon and stainless-steel pins. The pin and head configuration make this anchor tamper resistant.
Specifications
Brand Name | Simpson Strong-Tie | Sub Brand | Nailon™ |
Item Name | Drive Pin Anchor | Diameter | 3/16 in |
Length | 7/8 in | Drill Size | 3/16 in |
Head Type | Mushroom | Minimum Embedment Depth | 5/8 in |
Shear Load | 115 lb | Tension Load | 115 lb |
Material | Carbon Steel, Die-Cast Zamac 3 Alloy | Finish | Zinc Plated |
Packaging Quantity | 100/Box |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |