![lilzn25114](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987512.jpg?preset=medium)
PRIMESOURCE ZN25114 1/4x1-1/4" Lilly Fasteners Anchor Nail on Pin Driver
Description
Nailon™ Mushroom head pin drive anchor. Made of zinc (body). 1/4 inch drill bit diameter. 1 inch embedded depth. Suitable for light-duty applications under static loads. It is not designed for overhead applications and are not recommended for eccentric tension (prying) loading. Zinc nail on anchor is available with carbon and stainless-steel pins. The pin and head configuration make this anchor tamper resistant.
Specifications
Brand Name | Simpson Strong-Tie | Sub Brand | Nailon™ |
Item Name | Drive Pin Anchor | Diameter | 1/4 in |
Length | 1-1/4 in | Drill Size | 1/4 in |
Head Type | Mushroom | Minimum Embedment Depth | 5/8 in |
Shear Load | 115 lb | Tension Load | 115 lb |
Material | Carbon Steel, Die-Cast Zamac 3 Alloy | Finish | Zinc Plated |
Packaging Quantity | 100/Box |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |