
H.PAULIN 1/4 inch x 1 inch Nail-In Anchor
Description
Paulin® Medium-duty nail-in anchor with zinc-plated. It is a nail drive anchor used in cement block, solid concrete, brick or stone. The anchor has a corrosion resistant zinc alloy coating and carbon steel nail.
Specifications
Brand Name | H. Paulin | Item Name | Nail-In Anchor |
Type | Medium Duty | Diameter | 1/4 in |
Length | 1 in | Drill Size | 1/4 in |
Material | Zinc Alloy | Finish | Zinc Plated |
Packaging Quantity | 40/Pack | Application | For Through-Fixture Fastening Into Concrete, Block or Brick |
UPC | 771878778390 |
Packages
40 - UNIT - (40) |