Abbotsford
ericrlw37eg

ERICO 3/8 inch CADDY ROD LOCK Plywood Form Preset Anchor

Price $10.0432 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CRLW37EG

Description

KEY FEATURES AND BENEFITS:• Eliminate overhead drilling into building structure – CADDY ROD LOCK Preset Anchors are cast in place• Nails hold the anchor in place during the pour and easily break off with a strike of a hammer once the plywood forms are removed• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Works with slightly damaged threads and minor burrs on the threaded rod• Prefabricated assemblies easily lift and lock into place, helping to save time and money• Plastic flange acts as insert locator when the forms are removed

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Lock Plywood Form Preset Anchor Type CADDY ROD LOCK Plywood Form Preset Anchor
Diameter 3/8 in Material Steel
Finish Electrogalvanized Standards FM Approved
Application Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; Electrical Fixing and Fastening; Fire Sprinkler; HVAC, Plumbing and Refrigeration; Seismic Bracing UPC 782856793823

Packages

25 - UNIT - (25)