HILTI 3/8 inch x 3 inch Hilti Kwik Bolt 3 Carbon Steel Expansion Anchors
Description
KWIK Bolt 3 Expansion anchor is a torque controlled anchor which provides consistent performance for a wide range of mechanical anchor applications. Length identification code facilitates quality control and inspection after installation. Raised impact section prevents thread damage during installation. Mechanical expansion allows immediate load application.
Specifications
Brand Name | Hilti | Sub Brand | Kwik-Bolt® 3 |
Item Name | Expansion Anchor | Diameter | 3/8 in |
Length | 3 in | Thread Size | 1-1/2 in |
Drill Size | 3/8 in | Material | Carbon Steel |
Head Type | Externally Threaded | Minimum Embedment Depth | 2-1/2 in |
Shear Strength | 1315 lb | Tensile Strength | 1850 lb |
Finish | Zinc Plated | Packaging Quantity | 50/Pack |
Standards | COLA (City of Los Angeles), FM (Factory Mutual), ICC-ES Report (Concrete), ICC-ES Report (Masonry), Nuclear (NQA-1), UL Listed | Application | For Fastening Structural Steel, Hand Rails, Signs, Racks, Equipment and Formwork Bracing |
UPC | 613023249686 |
Packages
50 - UNIT - (50) |