
BROCK WHITE 3/8 inch x 1/2 inch Hilti HDI+ Drop-in Anchor
Description
Drop-in anchor with flush-mount and internal thread. It meets wide range of fastener requirements.
Specifications
Brand Name | Brock White | Item Name | Drop-In Expansion Anchor |
Diameter | 1/2 in | Length | 1-9/16 in |
Thread Size | 3/8 in | Material | Mild Carbon Steel |
Minimum Embedment Depth | 1-9/16 in | Finish | Zinc-Plated |
Packaging Quantity | 50/Box | Standards | ASTM B633 SC1, cULus Listed, FM Approved, UL 203 |
Packages
1 - UNIT - 1 |