![lil70020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12039928.jpg?preset=medium)
PRIMESOURCE 10-12x1 inch Lilly Fasteners Anchor Plastic, Blue
Description
Expansion plug anchor. Made of plastic. Screw size 10 to 12. Suitable for concrete application.
Specifications
Brand Name | Primesource Building Products | Item Name | Expansion Plug Anchor |
Diameter | #10 | Thread Size | #10-12 |
Material | Plastic | Finish | Blue |
Length | 1 in | Application | For Concrete Application |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |