
RACK-A-TIERS F38121 3/8 - 16 (1/2 X 1 9/16 HOLE) Drop-In Anchor (50 Pieces/Pack)
Description
DROP IN ANCHOR
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Drop-In Anchor | Type | Home Improvement & Commercial Supplies - Screws |
Diameter | 3/8 in | Thread Size | 3/8-16 |
Material | Rack-A-Tiers | Hole or Drill Size | 1/2 x 1-9/16 in |
Head Size | 3/8 in | Load Capacity | 50 lb |
UPC | 625912630314 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |