
STANLEY TOOLS 02345-PWR 3/8” to 1” Nylon Zip-It® without Screws
Description
The Zip-It® anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr. is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
Specifications
Brand Name | Powers | Item Name | Wall Anchor |
Type | Self Drilling Drywall and Hollow | Screw Size | #6-8 |
Thread Length | 1-11/16 in | Material | Nylon |
Application | For Wallboards | UPC | 075352023458 |
Packages
100 - UNIT - (100) |