![raw09340pwr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11926235.jpg?preset=medium)
STANLEY TOOLS 3/8 inch Hollow-Set Dropin Anchor (50/Pack)
Description
The Hollow-Setâ„¢ Dropin anchor is designed for anchoring in hollow base materials such as hollow concrete block, brick with weep holes and hollow core pre-cast concrete plank. It can also be used in solid base materials. Hollow masonry materials often have a minimum outer wall thickness of 1-1/2". During the drilling process, spalling on the back side of the wall often decreases the wall thickness available for anchoring to 1" or less. The design of the Hollow-Setâ„¢ Dropin overcomes this problem.
Specifications
Brand Name | Powers | Sub Brand | Hollow-Set™ |
Item Name | Drop-In Anchor | Type | Flanged |
Diameter | 3/8 in | Thread Size | 3/8-16 UNC |
Thread Length | 5/8 in | Overall Length | 1-5/16 in |
Material | Zamac Alloy Body with Carbon Steel Cone | Thread Type | UNC |
Hole or Drill Size | 5/8 in | Shear Strength | 630 lb |
Tensile Strength | 1015 lb | Finish | Zinc Plated |
Standards | UL File Number E1289 | Application | For Anchoring to Concrete Block, Fastening to Precast Hollow Core Plank, Suspending Conduit, Fire Sprinkler, Cable Trays and Strut, Suspended Lighting, Pipe Supports Removable Anchorage |
UPC | 075352093406 |
Packages
50 - UNIT - (50) |