
STANLEY TOOLS 3/8 inch x 2-3/4 inch Power-Stud+ SD1
Description
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
Specifications
Brand Name | Powers | Sub Brand | Power-Stud®+ SD1 |
Item Name | Wedge Expansion Anchor | Type | Fully Threaded |
Diameter | 3/8 in | Thread Size | 3/8-16 UNC |
Thread Length | 1-3/8 in | Overall Length | 2-3/4 in |
Material | Carbon Steel | Thread Type | UNC |
Drill Size | 3/8 in | Minimum Embedment Depth | 1-5/8 in |
Maximum Work Thickness | 3/4 in | Shear Strength | 2540 lb |
Tensile Strength | 2685 lb | Finish | Zinc Plated |
Includes | Nut and Washer | Standards | UL Listed, IBC, IRC 2009 Concrete, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2003 Concrete and Masonry, Florida Building Code, FM Approved |
Application | Interior Applications/Low Level Corrosion Environment, Seismic and Wind Loading, Tension Zone Applications | UPC | 075352775951 |
Packages
50 - UNIT - (50) |