![idi90041](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/215357590.jpg?preset=medium)
IDEAL INDUSTRIES 90-041 7/8" Flange-Type Plastic Anchor (100/Box), Yellow
Description
Flange-type anchor are excellent for hollow walls. Maximum expansion at inner end. Effective anti-turn ribs. For use with sheet-metal or wood screws. High impact Tenite plastic construction resists moisture.
Specifications
Brand Name | Ideal | Item Name | Anchor |
Type | Flange | Diameter | #6 |
Thread Size | #6-8-10 in | Drill Size | 3/16 in |
Material | Plastic | Finish | Yellow |
Length | 7/8 in | Packaging Quantity | 100/Box |
Application | For Sheet Metal or Wood Screws | UPC | 783250900411 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) | 1000 - UNIT - 1000 |