![idi90042](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357388.jpg?preset=medium)
IDEAL INDUSTRIES 90-042 1" Flange-Type Plastic Anchor (100/Box), Red
Description
Flange-type plastic anchor for multi-purpose use in hollow or solid materials. Excellent for hollow walls - will not fall through. Maximum expansion at inner end. Effective anti-turn ribs. For use with sheet-metal or wood screws. High impact Tenite plastic construction resists moisture.
Specifications
Brand Name | Ideal | Item Name | Anchor |
Type | Flange | Diameter | #10 |
Thread Size | #10-12 | Drill Size | 1/4 in |
Material | Plastic | Finish | Red |
Length | 1 in | Packaging Quantity | 100/Box |
Application | For Sheet Metal or Wood Screws | UPC | 783250900428 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) | 1000 - UNIT - 1000 |