PRIMESOURCE 6-8 inch x 3/4 inch Lilly Fasteners 900/Jar Anchor Plastic, Blue
Description
JAM JARâ„¢ Anchor. Made of plastic. No.6 to 8. 750 ml format.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Anchor |
Diameter | #6 | Thread Size | #6-8 |
Material | Plastic | Finish | Blue |
Length | 3/4 in |
Packages
1 - UNIT - 1 |