PRIMESOURCE 37347 ANCHOR PLASTIC 250 JAR5/16 X 1 1/2in YEL
Description
JAM JARâ„¢ Anchor. Made of plastic. 1 L format.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Anchor |
Diameter | 5/16 in | Material | Plastic |
Finish | Yellow | Length | 1 in |
Packages
1 - UNIT - 1 |