PRIMESOURCE 6-8x3/4 inch Lilly Fasteners Anchor Plastic, Blue
Description
Anchor. Made of plastic.
Specifications
Brand Name | Primesource Building Products | Item Name | Screw Anchor |
Diameter | #6 | Thread Size | #6-8 |
Material | Plastic | Finish | Blue |
Length | 3/4 in |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |